Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-8083 Eaton Switches, Renewal Part 400A Upper Base 240V600V
MFG Item Number
70-8083

70-8083 Eaton Switches, Renewal Part 400A Upper Base 240V600V

MFG Item Number
70-8083
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-8083
Renewal Part 400A Upper Base 240V600V

Series Information

Specifications

Specifications
Manufacturer Part Number 70-8083
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch base assembly,400A,Two and three-pole,240-600V,Double-throw,400A, Two and three-pole, 250/600V non-fusible double throw safety switches,240-600V,Non-fusible
Type Switch base assembly
Comments 400A
Net Weight 0 lbs
Gross Weight 0 lbs