Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-8084-3 Eaton Switches, RenewalPart-600A SwitchBase 240V T-Fus
MFG Item Number
70-8084-3

70-8084-3 Eaton Switches, RenewalPart-600A SwitchBase 240V T-Fus

MFG Item Number
70-8084-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-8084-3
RenewalPart-600A SwitchBase 240V T-Fus

Series Information

Specifications

Specifications
Manufacturer Part Number 70-8084-3
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch base assembly,600A,Three-pole,240V,Double-throw,600A, Three-pole, 250V fusible double throw safety switches Class T Fusing,240V,Fusible
Type Switch base assembly
Comments 600 A
Net Weight 0 lbs
Gross Weight 1 lb