Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-8266-2 Eaton Switches, Renewal Part - 3P NF Swing Base
MFG Item Number
70-8266-2

70-8266-2 Eaton Switches, Renewal Part - 3P NF Swing Base

MFG Item Number
70-8266-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-8266-2
Renewal Part - 3P NF Swing Base

Series Information

Specifications

Specifications
Manufacturer Part Number 70-8266-2
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch base,Switching base,200A,NEMA 1/3R,Three-pole,600V,Switching base,Heavy-duty,200A, Three-pole, 600V non-fusible safety switches,600V,Non-fusible
Type Switching base
Comments 200 A
Net Weight 0 lbs
Gross Weight 0 lbs