Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-8266-4 Eaton Switches, Fuse base, 200 A, 240 V
MFG Item Number
70-8266-4

70-8266-4 Eaton Switches, Fuse base, 200 A, 240 V

MFG Item Number
70-8266-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-8266-4
Fuse base, 200 A, 240 V

Series Information

Specifications

Specifications
Manufacturer Part Number 70-8266-4
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch fuse base,200A,Two and three-pole,240V,Fuse base,Heavy-duty,200A, Two and three-pole 250V fusible safety switches,240V,Fusible
Type Fuse base
Comments 200 A
Net Weight 0 lbs
Gross Weight 1 lb