Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-8270-2 Eaton Switches, Switch interior assembly, 400 A, 600 V
MFG Item Number
70-8270-2

70-8270-2 Eaton Switches, Switch interior assembly, 400 A, 600 V

MFG Item Number
70-8270-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-8270-2
Switch interior assembly, 400 A, 600 V

Series Information

Specifications

Specifications
Manufacturer Part Number 70-8270-2
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch interior assembly,400A,NEMA 1/3R/4/12,Four-pole,600V,Heavy-duty,400A, Four-pole, 600V fusible safety switches,600V,Fusible
Type Switch interior assembly
Comments 400 A
Net Weight 0 lbs
Gross Weight 1 lb