Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-8271-3 Eaton Switches, Switch interior assembly, 600 A, 600 V
MFG Item Number
70-8271-3

70-8271-3 Eaton Switches, Switch interior assembly, 600 A, 600 V

MFG Item Number
70-8271-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-8271-3
Switch interior assembly, 600 A, 600 V

Series Information

Specifications

Specifications
Manufacturer Part Number 70-8271-3
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch interior assembly, 600 A, Nema: all, Four-pole, Heavy duty, Used with 600 A, four-pole, 600 V non-fusible safety switches, 600 V
Type Switch interior assembly
Comments 600 A
Net Weight 0 lbs
Gross Weight 0 lbs