Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70-ASMLG-110/240
LED, Green, 120/240VAC/DC
Item Number
70-ASMLG-110/240
MFG Item Number
P7M1025EM
This item cannot be canceled or returned
Description
LED, Green, 120/240VAC/DC
Specifications
Specifications
| Family Series |
Schneider Contactors |
| Manufacturer |
Schneider |
| Manufacturer Part Number |
P7M1025EM |
| Description |
LED, Green, 120/240VAC/DC |
| Type |
Suppressor Module |
| For Use With |
SE Relays |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.0022 lbs |
70-ASMLG-110/240
Schneider Contactors