70-ASMM-24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-ASMM-24 Schneider Contactors, MOV Suppressor, 24VAC/DC
MFG Item Number
P7M1001EM

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

70-ASMM-24 Schneider Contactors, MOV Suppressor, 24VAC/DC

MFG Item Number
P7M1001EM
Item Number
70-ASMM-24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Contactors, Series
Item #
70-ASMM-24
MOV Suppressor, 24VAC/DC

Series Information

Specifications

Specifications
Family Series Schneider Contactors
Manufacturer Schneider
Manufacturer Part Number P7M1001EM
Description MOV Suppressor, 24VAC/DC
Type Suppressor
For Use With 725 Relays
Approvals cURus
Net Weight 0.01 lbs
Gross Weight 0.01 lbs