Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70-ASMR-24
RC Suppressor, 6-24VAC/DC
MFG Item Number
P7M1023EM
This item cannot be canceled or returned
Description
RC Suppressor, 6-24VAC/DC
Specifications
Specifications
| Family Series |
Schneider Contactors |
| Manufacturer |
Schneider |
| Manufacturer Part Number |
P7M1023EM |
| Description |
RC Suppressor, 6-24VAC/DC |
| Type |
Suppressor Module |
| For Use With |
SE Relays |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.0022 lbs |
70-ASMR-24
Schneider Contactors