Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70-BSMD-250 Schneider Contactors, Protection Diode, 6-250VDC
MFG Item Number
P7M1011EM
70-BSMD-250 Schneider Contactors, Protection Diode, 6-250VDC
MFG Item Number
P7M1011EM
This item cannot be canceled or returned
Description
Protection Diode, 6-250VDC
Specifications
Specifications
| Family Series |
Schneider Contactors |
| Manufacturer |
Schneider |
| Manufacturer Part Number |
P7M1011EM |
| Description |
Protection Diode, 6-250VDC |
| Type |
Suppressor Module |
| For Use With |
782H Relays |
| Approvals |
cURus |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.005 lbs |
70-BSMD-250
Schneider Contactors