Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70-BSMM-120 Schneider Contactors, MOV Suppressor, 120VAC/DC
MFG Item Number
P7M1009EM
70-BSMM-120 Schneider Contactors, MOV Suppressor, 120VAC/DC
MFG Item Number
P7M1009EM
This item cannot be canceled or returned
Description
MOV Suppressor, 120VAC/DC
Specifications
Specifications
| Family Series |
Schneider Contactors |
| Manufacturer |
Schneider |
| Manufacturer Part Number |
P7M1009EM |
| Description |
MOV Suppressor, 120VAC/DC |
| Type |
Suppressor |
| For Use With |
782H Relays |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
70-BSMM-120
Schneider Contactors