70-NGQL25
Ericson Temporary Lighting, 70-N Vapor-Gard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-NGQL25

Ericson Temporary Lighting, 70-N Vapor-Gard Series

70-NGQL25

Ericson Temporary Lighting, 70-N Vapor-Gard Series
Handlamp-Vaporproof W/70Ngql W/25ft.
MFG Item Number
70-NGQL25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, 70-N Vapor-Gard Series
Item #
70-NGQL25
Handlamp-Vaporproof W/70Ngql W/25ft.

70-N Vapor-Gard Series Information

  • Designed and Molded to Handle Impact and Resistant to Jobsite Chemicals
  • Cord Entry Provides Strain Relief and Seals out Moisture and Dirt
  • Glass Globe is Heat and Impact Resistant
  • Meets NEC and OSHA Requirements
  • Heavy Gauge Steel Wire Guard
  • cETLus Listed

Specifications

Specifications
Manufacturer Part Number 70-NGQL25
Manufacturer Ericson
Product Series 70-N Vapor-Gard
Family Series Ericson Temporary Lighting, 70-N Vapor-Gard Series
Description Handlamp-Vaporproof W/70Ngql W/25ft. Cord
Voltage 125 V
Cord Type 16/3 SOW
Color Yellow
Reflector No
Switch No
Length 25 '
Guarded Yes
Plug Configuration Molded NEMA 5-15
Swivel Hook Yes
Approvals cETLus, NEC, OSHA
Nominal Voltage 120 V
Net Weight 4 lbs
Gross Weight 6 lbs