70-NGR
Ericson Temporary Lighting, 70-N Vapor-Gard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-NGR

Ericson Temporary Lighting, 70-N Vapor-Gard Series

70-NGR

Ericson Temporary Lighting, 70-N Vapor-Gard Series
Handlamp-Vaporproof W/Guard
MFG Item Number
70-NGR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, 70-N Vapor-Gard Series
Item #
70-NGR
Handlamp-Vaporproof W/Guard

70-N Vapor-Gard Series Information

  • Designed and Molded to Handle Impact and Resistant to Jobsite Chemicals
  • Cord Entry Provides Strain Relief and Seals out Moisture and Dirt
  • Glass Globe is Heat and Impact Resistant
  • Meets NEC and OSHA Requirements
  • Heavy Gauge Steel Wire Guard
  • cETLus Listed

Specifications

Specifications
Manufacturer Part Number 70-NGR
Manufacturer Ericson
Product Series 70-N Vapor-Gard
Family Series Ericson Temporary Lighting, 70-N Vapor-Gard Series
Description Handlamp-Vaporproof W/Guard W/Relector
Voltage 12-240 V
Color Yellow
Reflector Yes
Switch No
Guarded Yes
Swivel Hook Yes
Approvals cETLus, NEC, OSHA
Nominal Voltage 12 V, 120 V, 208 V, 24 V, 240 V, 48 V
Net Weight 3 lbs
Gross Weight 13.1 lbs