GEOS Series Information
| Manufacturer Part Number | 700-733 |
|---|---|
| Manufacturer | Altech |
| Product Series | GEOS |
| Family Series | Altech Enclosures, GEOS Series |
| Description | GEOS-L 3030-22-o Enclosure |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 12K, NEMA 4X |
| Nominal Height | 12 " |
| Nominal Width | 12 " |
| Nominal Depth | 9 " |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |