7000-08041-2300150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-08041-2300150

Murrelektronik Cordsets

7000-08041-2300150

Murrelektronik Cordsets
M8 Female 0_ With Cable, Pur 3X0.25
MFG Item Number
7000-08041-2300150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-08041-2300150
M8 Female 0_ With Cable, Pur 3X0.25

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-08041-2300150
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description M8 Female 0_ With Cable, Pur 3X0.25 Gy Ul/Csa+Drag Chain 1.5M
Cable Type PUR
Number of Pins 3
Connection Type 3-pole, Female straight to Flying Leads, M8
Connection Configuration Female to Flying Leads
Max Voltage 50 VAC, 60 VDC
Color Gray
Current Rating 4 A
Connection M8 x 1.00
Length 1.5 m
Connector Class Pico (M8)
Number of Wires 3
Wire Size Range 24
Operating Temperature -25-85 °C
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Zinc
Protection Rating IP65, IP66K, IP67
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Net Weight 0.0904 lbs
Gross Weight 0.0904 lbs