Series Information
| Manufacturer Part Number | 7000-08061-0114000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M8 Female 0_ With Cable, Pvc 4X0.25 Ye Ul/Csa 40M |
| Cable Type | PVC |
| Number of Pins | 4 |
| Connection Type | 4-pole, Female straight to Flying Leads, M8 |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 50 VAC, 60 VDC |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | M8 x 1.00 |
| Length | 40 m |
| Connector Class | Pico (M8) |
| Number of Wires | 4 |
| Wire Size Range | 24 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Zinc |
| Protection Rating | IP65, IP66K, IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 2.8351 lbs |
| Gross Weight | 2.8351 lbs |