Series Information
| Manufacturer Part Number | 7000-08081-0100300 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M8 Female 90_ With Cable, Pvc 3X0.25 Ye Ul/Csa 3M |
| Cable Type | PVC |
| Number of Pins | 3 |
| Connection Type | 3-pole, M8 Female Right Angle Plug to Flying Leads |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 50 VAC, 60 VDC |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | M8 x 1.00 |
| Length | 3 m |
| Connector Class | Pico (M8) |
| Number of Wires | 3 |
| Wire Size Range | 24 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Zinc |
| Protection Rating | IP65, IP66K, IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0.194 lbs |
| Gross Weight | 0.194 lbs |