7000-08081-6101000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7000-08081-6101000 Murrelektronik Cordsets, M8 Female 90_ With Cable, Pvc
MFG Item Number
7000-08081-6101000

7000-08081-6101000 Murrelektronik Cordsets, M8 Female 90_ With Cable, Pvc

MFG Item Number
7000-08081-6101000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-08081-6101000
M8 Female 90_ With Cable, Pvc

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-08081-6101000
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description M8 Female 90_ With Cable, Pvc 3X0.25 Bk Ul/Csa 10M
Cable Type PVC
Number of Pins 3
Connection Type 3-pole, M8 Female Right Angle Plug to Flying Leads
Connection Configuration Female to Flying Leads
Max Voltage 50 VAC, 60 VDC
Color Black
Current Rating 4 A
Connection M8 x 1.00
Length 10 m
Connector Class Pico (M8)
Number of Wires 3
Wire Size Range 24
Operating Temperature -25-85 °C
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Zinc
Protection Rating IP65, IP66K, IP67
Side 1 Gender Female
Side 1 Angle Right Angle
Side 2 Gender Flying Leads
Side 2 Angle Straight
Net Weight 0.6107 lbs
Gross Weight 0.6107 lbs