Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-08441-0000000 Murrelektronik Connectors, M8 Male 90_ Field-Wireable (Solder
MFG Item Number
7000-08441-0000000
7000-08441-0000000 Murrelektronik Connectors, M8 Male 90_ Field-Wireable (Solder
MFG Item Number
7000-08441-0000000
This item cannot be canceled or returned
Description
Item #
7000-08441-0000000
M8 Male 90_ Field-Wireable (Solder
Specifications
Specifications
| Manufacturer Part Number |
7000-08441-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
M8 Male 90_ Field-Wireable (Solder Pins), 3-Pol. 0.25Mm_ |
| Connector Class |
Pico (M8) |
| Gender |
Male with Male Threads |
| Number of Poles |
3 |
| Number of Pins |
3 |
| Connection |
M8 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Right Angle |
| Cable Diameter Range |
3.5-5 mm |
| Number of Cables |
1 |
| AC Voltage |
60 VAC |
| DC Voltage |
60 VDC |
| Current Rating |
4 A |
| Contact Type |
Solder |
| Operating Temperature |
-25-85 °C |
| Net Weight |
0.0573 lbs |
| Gross Weight |
0.0573 lbs |
7000-08441-0000000
Murrelektronik Connectors