7000-08571-9700020

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-08571-9700020

Murrelektronik Cordsets

7000-08571-9700020

Murrelektronik Cordsets
M8 Female Flange Plug A Coded Front
MFG Item Number
7000-08571-9700020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-08571-9700020
M8 Female Flange Plug A Coded Front

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-08571-9700020
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description M8 Female Flange Plug A Coded Front Mount, Pp-Wires 3X0.25 0.2M
Receptacle Description M8 Female Receptacle, A-Coded
Connector Class Pico (M8)
Connection Configuration Female to Flying Leads
Receptacle Gender Female
Angle Straight
Mounting Front Mount
Connection M8 x 1.00
Length 0.2 m
Mounting Threads M8 x 0.50
Protection Rating IP67
Number of Wires 3
Max Voltage 50 VAC, 60 VDC
Current Rating 4 A
Operating Temperature -40-90 °C
NEMA Rating NEMA 3, NEMA 4, NEMA 6P
Status Indicator None
Net Weight 0.0243 lbs
Gross Weight 0.0243 lbs