Series Information
| Manufacturer Part Number | 7000-08575-9700020 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M8 Female Receptacle Rear Mount, Wires Pp 3X0.25 0,2M |
| Receptacle Description | M8 Female Receptacle |
| Connector Class | Pico (M8) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Mounting | Back Mount |
| Connection | M8 x 1.00 |
| Length | 0.2 m |
| Mounting Threads | M10 x 0.75 |
| Protection Rating | IP67 |
| Number of Wires | 3 |
| Max Voltage | 50 VAC, 60 VDC |
| Current Rating | 4 A |
| Operating Temperature | -40-90 °C |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator | None |
| Net Weight | 0.0243 lbs |
| Gross Weight | 0.0243 lbs |