Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-08581-9710020 Murrelektronik Cordsets, Replaced By 7000-08581-9690020
MFG Item Number
7000-08581-9710020
7000-08581-9710020 Murrelektronik Cordsets, Replaced By 7000-08581-9690020
MFG Item Number
7000-08581-9710020
This item cannot be canceled or returned
Description
Item #
7000-08581-9710020
Replaced By 7000-08581-9690020
Specifications
Specifications
| Manufacturer Part Number |
7000-08581-9710020 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Replaced By 7000-08581-9690020 |
| Receptacle Description |
M8 Female Receptacle |
| Connector Class |
Pico (M8) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Front Mount |
| Connection |
M8 x 1.00 |
| Mounting Threads |
M8 x 0.50 |
| Protection Rating |
IP67 |
| Number of Wires |
4 |
| Max Voltage |
50 VAC, 60 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-90 °C |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator |
None |
| Net Weight |
0.0254 lbs |
| Gross Weight |
0.0254 lbs |
7000-08581-9710020
Murrelektronik Cordsets