Series Information
| Manufacturer Part Number | 7000-10061-6360200 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Msud Valve Plug Form B 10Mm With Cable, Pur 3X0.75 Bk Ul/Csa+Drag Chain 2M |
| Connection Type | MSUD Valve Plug with Cable Form B (10 mm) |
| Connection Description | (1) Form B (10 mm) to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 230 VAC, 230 VDC |
| Current Rating | 10 A |
| Protection Rating | IP67 |
| Length | 2 m |
| Cable Type | PUR |
| Color | Black |
| Operating Temperature | -40-80 °C |
| Status Indicator | None |
| Net Weight | 0.2998 lbs |
| Gross Weight | 0.2998 lbs |