7000-12221-2340300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7000-12221-2340300 Murrelektronik Cordsets, M12 Female 0_ With Cable, Pur
MFG Item Number
7000-12221-2340300

7000-12221-2340300 Murrelektronik Cordsets, M12 Female 0_ With Cable, Pur

MFG Item Number
7000-12221-2340300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-12221-2340300
M12 Female 0_ With Cable, Pur

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-12221-2340300
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description M12 Female 0_ With Cable, Pur 4X0.34 Gy Ul/Csa+Drag Chain 3M
Cable Type PUR
Number of Pins 4
Connection Type 4-pole, Female to Flying Leads, M12
Connection Configuration Female to Flying Leads
Max Voltage 250 VAC, 250 VDC
Color Gray
Current Rating 4 A
Connection M12 x 1.00
Length 3 m
Connector Class Micro (M12)
Number of Wires 4
Wire Size Range 22
Operating Temperature -25-85 °C
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Zinc
Protection Rating IP65, IP66K, IP67
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Net Weight 0.2844 lbs
Gross Weight 0.2844 lbs