Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
7000-12801-0000000
Murrelektronik Connectors
M12 Male Y-Distr. 0_ Wireable Screw
MFG Item Number
7000-12801-0000000
This item cannot be canceled or returned
Description
Item #
7000-12801-0000000
M12 Male Y-Distr. 0_ Wireable Screw
Specifications
Specifications
| Manufacturer Part Number |
7000-12801-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
M12 Male Y-Distr. 0_ Wireable Screw Term., 5-Pol. Max.0,75Mm_ |
| Connector Class |
Micro (M12) |
| Gender |
Male with Male Threads |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
2.1-5 mm |
| Number of Cables |
2 |
| AC Voltage |
125 VAC |
| DC Voltage |
125 VDC |
| Current Rating |
4 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-85 °C |
| Net Weight |
0.0553 lbs |
| Gross Weight |
0.0553 lbs |
7000-12801-0000000
Murrelektronik Connectors