Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7000-14201-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Connectors |
| Description | Mosa M12 Male 0_ Field-Wireable (Idc), B-Cod., 3-Pol., 0,25-0,34Mm_, Shielded |
| Connector Class | Micro (M12) |
| Gender | Male with Male Threads |
| Number of Poles | 3 |
| Number of Pins | 3 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 7-8.8 mm |
| Number of Cables | 1 |
| AC Voltage | 32 VAC |
| DC Voltage | 32 VDC |
| Current Rating | 4 A |
| Contact Type | IDC |
| Operating Temperature | -25-85 °C |
| Net Weight | 0.108 lbs |
| Gross Weight | 0.108 lbs |