Series Information
| Manufacturer Part Number | 7000-15671-8050100 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Female Recept. Y-Cod. Shielded Rm Ethernet, Pur 4Xawg20+1X4Xawg26 Shielded Bk Ul/Csa 1M |
| Receptacle Description | M12 Female Receptacle, 8 Pole, Y-Coded |
| Connector Class | Micro (M12) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 8 |
| Mounting | Back Mount |
| Connection | M12 x 1.00 |
| Length | 1 m |
| Mounting Threads | M16 x 1.50 |
| Protection Rating | IP67 |
| Number of Wires | 8 |
| Max Voltage | 30 VDC |
| Current Rating | 6 A |
| Operating Temperature | -50-80 °C |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator | None |
| Net Weight | 0.2668 lbs |
| Gross Weight | 0.2668 lbs |