Series Information
| Manufacturer Part Number | 7000-16751-9590200 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M16 Male, 0_ 14 Pole, Pur 8X0.25 + 2X0,5 Black 2M |
| Cable Type | PUR, PVC |
| Number of Pins | 10 |
| Connection Type | 10-pole, M16, Male to Flying Leads |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 24 VAC, 24 VDC |
| Color | Black |
| Current Rating | 3 A |
| Length | 2 m |
| Connector Class | Micro (M16) |
| Number of Wires | 10 |
| Wire Size Range | 24, 20 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP66K, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0.4255 lbs |
| Gross Weight | 0.4255 lbs |