7000-18021-2161000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-18021-2161000

Murrelektronik Cordsets

7000-18021-2161000

Murrelektronik Cordsets
Msud Valve Plug Form A 18Mm, Pvc
MFG Item Number
7000-18021-2161000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-18021-2161000
Msud Valve Plug Form A 18Mm, Pvc

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-18021-2161000
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description Msud Valve Plug Form A 18Mm, Pvc 3X0.75 Gray, 10M
Connection Type MSUD Valve Plug Form A (18 mm)
Connection Description (1) Form A (18 mm) to Flying Leads
Number of Connections 1
Number of Wires 3
Max Voltage 24 VAC, 24 VDC
Current Rating 4 A
Protection Rating IP67
Length 10 m
Cable Type PVC
Color Gray
Operating Temperature -30-70 °C
Status Indicator LED
Net Weight 1.2963 lbs
Gross Weight 1.2963 lbs