Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-18041-6360500 Murrelektronik Cordsets, Msud Valve Plug Form A 18Mm, Pur
MFG Item Number
7000-18041-6360500
7000-18041-6360500 Murrelektronik Cordsets, Msud Valve Plug Form A 18Mm, Pur
MFG Item Number
7000-18041-6360500
This item cannot be canceled or returned
Description
Item #
7000-18041-6360500
Msud Valve Plug Form A 18Mm, Pur
Specifications
Specifications
| Manufacturer Part Number |
7000-18041-6360500 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Msud Valve Plug Form A 18Mm, Pur 3X0.75 Black Ul/Csa, Drag Ch 5M |
| Connection Type |
MSUD Valve Plug Form A (18 mm) |
| Connection Description |
(1) Form A (18 mm) to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
110 VAC, 110 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP67 |
| Length |
5 m |
| Cable Type |
PUR |
| Color |
Black |
| Operating Temperature |
-40-80 °C |
| Status Indicator |
None |
| Net Weight |
0.6437 lbs |
| Gross Weight |
0.6437 lbs |
7000-18041-6360500
Murrelektronik Cordsets