Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-18085-4161500 Murrelektronik Cordsets, Msud Valve Plug Form A 18Mm , 2P.,
MFG Item Number
7000-18085-4161500
7000-18085-4161500 Murrelektronik Cordsets, Msud Valve Plug Form A 18Mm , 2P.,
MFG Item Number
7000-18085-4161500
This item cannot be canceled or returned
Description
Item #
7000-18085-4161500
Msud Valve Plug Form A 18Mm , 2P.,
Specifications
Specifications
| Manufacturer Part Number |
7000-18085-4161500 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Msud Valve Plug Form A 18Mm , 2P., Pvc 2X0,5 Shielded Gray, 15M |
| Connection Type |
MSUD Valve Plug Form A (18 mm) |
| Connection Description |
(1) Form A (18 mm) to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
2 |
| Max Voltage |
230 VAC, 230 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP66K, IP67 |
| Length |
15 m |
| Cable Type |
PVC |
| Color |
Gray |
| Operating Temperature |
-30-80 °C |
| Status Indicator |
None |
| Net Weight |
1.4705 lbs |
| Gross Weight |
1.4705 lbs |
7000-18085-4161500
Murrelektronik Cordsets