Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-18111-2172500 Murrelektronik Cordsets, Msud Valve Plug Form A 18Mm, Pvc
MFG Item Number
7000-18111-2172500
7000-18111-2172500 Murrelektronik Cordsets, Msud Valve Plug Form A 18Mm, Pvc
MFG Item Number
7000-18111-2172500
This item cannot be canceled or returned
Description
Item #
7000-18111-2172500
Msud Valve Plug Form A 18Mm, Pvc
Specifications
Specifications
| Manufacturer Part Number |
7000-18111-2172500 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Msud Valve Plug Form A 18Mm, Pvc 4X0.75 Gray, 25M |
| Connection Type |
MSUD Valve Plug Form A (18 mm) |
| Connection Description |
(1) Form A (18 mm) to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
4 |
| Max Voltage |
230 VAC, 230 VDC |
| Current Rating |
10 A |
| Protection Rating |
IP66K, IP67 |
| Length |
25 m |
| Cable Type |
PVC |
| Color |
Gray |
| Operating Temperature |
-30-70 °C |
| Status Indicator |
None |
| Net Weight |
4.1645 lbs |
| Gross Weight |
4.1645 lbs |
7000-18111-2172500
Murrelektronik Cordsets