Series Information
| Manufacturer Part Number | 7000-18211-6360300 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Msud Valve Plug Form A Power Reducer 40/60, Pur 3X0.75 Bk Ul/Csa+Drag Chain 3M |
| Connection Type | MSUD Valve Plug Power Reducer 40/60 Form A (18 mm) |
| Connection Description | (1) Form A (18 mm) to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 24 VDC |
| Current Rating | 5 A |
| Protection Rating | IP66K, IP67 |
| Length | 3 m |
| Cable Type | PUR |
| Color | Black |
| Operating Temperature | -40-80 °C |
| Status Indicator | None |
| Net Weight | 0.4321 lbs |
| Gross Weight | 0.4321 lbs |