Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-18221-6360150 Murrelektronik Cordsets, Msud Valve Plug Form A Power
MFG Item Number
7000-18221-6360150
7000-18221-6360150 Murrelektronik Cordsets, Msud Valve Plug Form A Power
MFG Item Number
7000-18221-6360150
This item cannot be canceled or returned
Description
Item #
7000-18221-6360150
Msud Valve Plug Form A Power
Specifications
Specifications
| Manufacturer Part Number |
7000-18221-6360150 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Msud Valve Plug Form A Power Reducer 60/40, Pur 3X0.75 Black Ul/Csa, Drag Ch 1.5M |
| Connection Type |
MSUD Valve Plug Power Reducer 60/40 Form A (18 mm) |
| Connection Description |
(1) Form A (18 mm) to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
24 VDC |
| Current Rating |
5 A |
| Protection Rating |
IP66K, IP67 |
| Length |
1.5 m |
| Cable Type |
PUR |
| Color |
Black |
| Operating Temperature |
-40-80 °C |
| Status Indicator |
None |
| Net Weight |
0.2513 lbs |
| Gross Weight |
0.2513 lbs |
7000-18221-6360150
Murrelektronik Cordsets