Series Information
| Manufacturer Part Number | 7000-20031-6260500 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Dual Keyway M12 Male 90_ 3 Pole, Pur 3X0.75 Black 5M |
| Cable Type | PUR, PVC |
| Number of Pins | 3 |
| Connection Type | 1/2 in Right Angle Male Plug to Flying Leads, 3-pole |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 250 VAC, 250 VDC |
| Color | Black |
| Current Rating | 4 A |
| Connection | 1/2-20 UN |
| Length | 5 m |
| Connector Class | Micro (1/2 in) |
| Number of Wires | 3 |
| Wire Size Range | 18 |
| Operating Temperature | -30-80 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP66K, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0.6019 lbs |
| Gross Weight | 0.6019 lbs |