Series Information
| Manufacturer Part Number | 7000-23011-3331000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M23 Female 0_ With Cable, Pur 4X0.34+3X0.75 Gy Drag Chain 10M |
| Cable Type | PUR, PVC |
| Number of Pins | 7 |
| Connection Type | 7-pole, Female to Flying Leads, M23 |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 125 VAC, 125 VDC |
| Color | Gray |
| Current Rating | 7.5 A |
| Connection | M23 x 1.00 |
| Length | 10 m |
| Connector Class | Micro (M23) |
| Number of Wires | 7 |
| Wire Size Range | 22, 18 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP65, IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 2.3743 lbs |
| Gross Weight | 2.3743 lbs |