Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
7000-23281-0000000
Murrelektronik Connectors
M23 Male 0_ Field-Wireable Solder
MFG Item Number
7000-23281-0000000
This item cannot be canceled or returned
Description
Item #
7000-23281-0000000
M23 Male 0_ Field-Wireable Solder
Specifications
Specifications
| Manufacturer Part Number |
7000-23281-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
M23 Male 0_ Field-Wireable Solder Pins |
| Connector Class |
Micro (M23) |
| Gender |
Male with Male Threads |
| Number of Poles |
19 |
| Number of Pins |
19 |
| Connection |
M23 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
3-17 mm |
| Number of Cables |
1 |
| AC Voltage |
100 VAC |
| Current Rating |
8 A |
| Contact Type |
Solder |
| Operating Temperature |
-40-125 °C |
| Net Weight |
0.366 lbs |
| Gross Weight |
0.366 lbs |
7000-23281-0000000
Murrelektronik Connectors