Series Information
| Manufacturer Part Number | 7000-23331-3881000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M23 Female, 90_ 19 Pole, Pur 12X0.34+3X0.75 Gray, Drag Ch 10M |
| Cable Type | PUR, PVC |
| Number of Pins | 15 |
| Connection Type | 15-pole, M23, Right Angle Female to Flying Leads |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 125 VAC, 125 VDC |
| Color | Gray |
| Current Rating | 7.5 A |
| Connection | M23 x 1.00 |
| Length | 10 m |
| Connector Class | Micro (M23) |
| Number of Wires | 15 |
| Wire Size Range | 22, 18 |
| Operating Temperature | -30-80 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 3.4678 lbs |
| Gross Weight | 3.4678 lbs |