Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
7000-23361-0000000
Murrelektronik Connectors
Mscon-D Round Plug Connector M23
MFG Item Number
7000-23361-0000000
This item cannot be canceled or returned
Description
Item #
7000-23361-0000000
Mscon-D Round Plug Connector M23
Specifications
Specifications
| Manufacturer Part Number |
7000-23361-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Mscon-D Round Plug Connector M23 |
| Connector Class |
Micro (M23) |
| Gender |
Female with Female Threads |
| Number of Poles |
19 |
| Number of Pins |
19 |
| Connection |
M23 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Right Angle |
| Cable Diameter Range |
8-14 mm |
| Number of Cables |
1 |
| AC Voltage |
125 VAC |
| DC Voltage |
125 VDC |
| Current Rating |
8 A |
| Contact Type |
Solder |
| Operating Temperature |
-25-85 °C |
| Net Weight |
0.3042 lbs |
| Gross Weight |
0.3042 lbs |
7000-23361-0000000
Murrelektronik Connectors