Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-29741-0000000 Murrelektronik Connectors, Svs Valve Plug Form B 10 Mm
MFG Item Number
7000-29741-0000000
7000-29741-0000000 Murrelektronik Connectors, Svs Valve Plug Form B 10 Mm
MFG Item Number
7000-29741-0000000
This item cannot be canceled or returned
Description
Item #
7000-29741-0000000
Svs Valve Plug Form B 10 Mm
Specifications
Specifications
| Manufacturer Part Number |
7000-29741-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Svs Valve Plug Form B 10 Mm Field-Wireable, 230V Led+Vdr Pg9 |
| Connector Class |
Form B (10 mm) |
| Gender |
Valve Connector |
| Protection Rating |
IP65 |
| Angle |
Right Angle |
| Cable Diameter Range |
6-8 mm |
| Number of Cables |
1 |
| AC Voltage |
230 VAC |
| DC Voltage |
230 VDC |
| Current Rating |
1 A |
| Operating Temperature |
-20-60 °C |
| Net Weight |
0.0661 lbs |
| Gross Weight |
0.0661 lbs |
7000-29741-0000000
Murrelektronik Connectors