Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
7000-30055-0000000
Murrelektronik Connectors
Svs Eco Valve Plug Form C 8Mm 230V,
MFG Item Number
7000-30055-0000000
This item cannot be canceled or returned
Description
Item #
7000-30055-0000000
Svs Eco Valve Plug Form C 8Mm 230V,
Specifications
Specifications
| Manufacturer Part Number |
7000-30055-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Svs Eco Valve Plug Form C 8Mm 230V, 2+Pe Field-Wireable M16X1.5 |
| Connector Class |
Form C (8 mm) |
| Gender |
Valve Connector |
| Protection Rating |
IP65 |
| Angle |
Right Angle |
| Cable Diameter Range |
4-6 mm |
| Number of Cables |
1 |
| AC Voltage |
250 VAC |
| DC Voltage |
250 VDC |
| Current Rating |
6 A |
| Operating Temperature |
-40-90 °C |
| Net Weight |
0.0278 lbs |
| Gross Weight |
0.0278 lbs |
7000-30055-0000000
Murrelektronik Connectors