Series Information
| Manufacturer Part Number | 7000-33011-9640500 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Desina Hybridfieldbus, Pur 2X0.34 + 4X1,5 Violet 5M |
| Cable Type | PUR |
| Number of Pins | 6 |
| Connection Type | 6-pole, DESINA Straight Male to DESINA Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 24 VAC, 24 VDC |
| Color | Violet |
| Current Rating | 10 A |
| Length | 5 m |
| Number of Wires | 6 |
| Wire Size Range | 22, 16 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 1.8673 lbs |
| Gross Weight | 1.8673 lbs |