Series Information
| Manufacturer Part Number | 7000-40021-0140450 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male 0_ / M12 Female 0_, Pvc 4X0.34 Ye Ul/Csa 4.5M |
| Cable Type | PVC |
| Number of Pins | 4 |
| Connection Type | 4-pole, M12 Straight Male to M12 Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 250 VAC, 250 VDC |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 4.5 m |
| Connector Class | Micro (M12) |
| Number of Wires | 4 |
| Wire Size Range | 22 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Zinc |
| Protection Rating | IP65, IP66K, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 0.4563 lbs |
| Gross Weight | 0.4563 lbs |