7000-40021-0141000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-40021-0141000

Murrelektronik Cordsets

7000-40021-0141000

Murrelektronik Cordsets
M12 Male 0_ / M12 Female 0_, Pvc
MFG Item Number
7000-40021-0141000
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-40021-0141000
M12 Male 0_ / M12 Female 0_, Pvc

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-40021-0141000
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description M12 Male 0_ / M12 Female 0_, Pvc 4X0.34 Ye Ul/Csa 10M
Cable Type PVC
Number of Pins 4
Connection Type 4-pole, M12 Straight Male to M12 Straight Female
Connection Configuration Male to Female
Max Voltage 250 VAC, 250 VDC
Color Yellow
Current Rating 4 A
Connection M12 x 1.00
Length 10 m
Connector Class Micro (M12)
Number of Wires 4
Wire Size Range 22
Operating Temperature -25-85 °C
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Signal
Material Nickel-Plated Zinc
Protection Rating IP65, IP66K, IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Net Weight 0.9436 lbs
Gross Weight 0.9436 lbs