7000-40561-6500060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-40561-6500060

Murrelektronik Cordsets

7000-40561-6500060

Murrelektronik Cordsets
M12 Male 0_ / M8 Female 0_, Pur
MFG Item Number
7000-40561-6500060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-40561-6500060
M12 Male 0_ / M8 Female 0_, Pur

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-40561-6500060
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description M12 Male 0_ / M8 Female 0_, Pur 3X0.25 Bk Ul/Csa+Robot+Drag Chain 0, 6M
Cable Type PUR
Number of Pins 3
Connection Type 3-pole, M12 Straight Male to M8 Straight Female
Connection Configuration Male to Female
Max Voltage 50 VAC, 60 VDC
Color Black
Current Rating 4 A
Connection M12 x 1.00 to M8 x 1.00
Length 0.6 m
Connector Class Micro (M12), Pico (M8)
Number of Wires 3
Wire Size Range 24
Operating Temperature -25-85 °C
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Signal
Material Diecast Zinc
Protection Rating IP65, IP66K, IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Net Weight 0.0639 lbs
Gross Weight 0.0639 lbs