Series Information
| Manufacturer Part Number | 7000-40921-0150200 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male 0_ / Msud Valve Plug Form A 18Mm, Pvc 5X0.34 Yellow, 2M |
| Connection Type | MSUD Valve Plug Form A (18 mm) |
| Connection Description | (1) Form A (18 mm) Valve Plug to 5-Pin M12 Male |
| Number of Connections | 1 |
| Number of Wires | 5 |
| Max Voltage | 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Length | 2 m |
| Cable Type | PVC |
| Color | Yellow |
| Operating Temperature | -30-80 °C |
| Status Indicator | None |
| Net Weight | 0.3351 lbs |
| Gross Weight | 0.3351 lbs |