Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-40921-2350500 Murrelektronik Cordsets, M12 Male 0_ / Msud Valve Plug Form
MFG Item Number
7000-40921-2350500
7000-40921-2350500 Murrelektronik Cordsets, M12 Male 0_ / Msud Valve Plug Form
MFG Item Number
7000-40921-2350500
This item cannot be canceled or returned
Description
Item #
7000-40921-2350500
M12 Male 0_ / Msud Valve Plug Form
Specifications
Specifications
| Manufacturer Part Number |
7000-40921-2350500 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
M12 Male 0_ / Msud Valve Plug Form A 18Mm, Pur 5X0.34 Gray, Ul/Csa, Drag Ch 5M |
| Connection Type |
MSUD Valve Plug Form A (18 mm) |
| Connection Description |
(1) Form A (18 mm) Valve Plug to 5-Pin M12 Male |
| Number of Connections |
1 |
| Number of Wires |
5 |
| Max Voltage |
24 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP67 |
| Length |
5 m |
| Cable Type |
PUR |
| Color |
Gray |
| Operating Temperature |
-40-80 °C |
| Status Indicator |
None |
| Net Weight |
0.5379 lbs |
| Gross Weight |
0.5379 lbs |
7000-40921-2350500
Murrelektronik Cordsets