Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-41441-0000000
M12 Adaptor On Rear Of Msud Valve
MFG Item Number
7000-41441-0000000
This item cannot be canceled or returned
Description
Item #
7000-41441-0000000
M12 Adaptor On Rear Of Msud Valve
Specifications
Specifications
| Manufacturer Part Number |
7000-41441-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
M12 Adaptor On Rear Of Msud Valve Plug Form A 18Mm |
| Connector Class |
Form A (18 mm) to Micro (M12) |
| Number of Poles |
5 |
| Connection Type |
Size Adapter |
| Connection |
Solenoid Form A (18 mm) to M12 x 1.00 Male Connector |
| Protection Rating |
IP67 |
| Voltage |
24 V |
| Current Rating |
4 A |
| Net Weight |
0.0661 lbs |
| Gross Weight |
0.0661 lbs |
7000-41441-0000000
Murrelektronik Cordsets