Series Information
| Manufacturer Part Number | 7000-41521-2360000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Msud Dbl Valve Plug M12 Male On Top 18Mm, Pur 3X0.75 Gray, Ul/Csa, Drag Ch 0M |
| Connection Type | MSUD Valve Plug Form A (18 mm) |
| Connection Description | (2) Form A (18 mm) Valve Plugs to 4-Pin M12 Male |
| Number of Connections | 2 |
| Valve Connector Spacing | 150 mm |
| Number of Wires | 3 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Cable Type | PUR |
| Color | Gray |
| Operating Temperature | -40-80 °C |
| Status Indicator | LED |
| Net Weight | 0.1345 lbs |
| Gross Weight | 0.1345 lbs |