Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-41761-2260000 Murrelektronik Cordsets, M12 Male On Top Of Msud Double
MFG Item Number
7000-41761-2260000
7000-41761-2260000 Murrelektronik Cordsets, M12 Male On Top Of Msud Double
MFG Item Number
7000-41761-2260000
This item cannot be canceled or returned
Description
Item #
7000-41761-2260000
M12 Male On Top Of Msud Double
Specifications
Specifications
| Manufacturer Part Number |
7000-41761-2260000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
M12 Male On Top Of Msud Double Valve Plug 11Mm, Pur 3X0.75 Gray, 0M |
| Connection Type |
MSUD Valve Plug Form BI (11 mm) |
| Connection Description |
(2) Form BI (11 mm) Valve Plugs to 4-Pin M12 Male |
| Number of Connections |
2 |
| Valve Connector Spacing |
150 mm |
| Number of Wires |
3 |
| Max Voltage |
24 VAC, 24 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP66K, IP67 |
| Cable Type |
PUR, PVC |
| Color |
Gray |
| Operating Temperature |
-30-80 °C |
| Status Indicator |
LED |
| Net Weight |
0.1455 lbs |
| Gross Weight |
0.1455 lbs |
7000-41761-2260000
Murrelektronik Cordsets